Shop Alternate Products
This Product is Discontinued
Honey-Can-Do
Drying Rack, 3 Tier (Discontinued)
Mfr # DRY-01234
Zoro # G1439566
This Product is Discontinued
Key Features
- Material Metal
- Length 14 1/2 in
- Width 30 in
- Height 41 in
- Tier 3