customer-service Help
Honey-Can-Do

Hosiery Wash Bag

Honey-Can-Do Hosiery Wash Bag LBG-01146
Hover or click to zoom Tap to zoom
$13.46
  • Item - Laundry Bags: Hosiery Wash Bag
  • Laundry Bag Material: Nylon
  • Overall Length: 16 1/2 in
See full product details
Orders over $75 ship free.

Total: $13.46

Honey-Can-Do #LBG-01146 Specifications

  • Item - Laundry Bags: Hosiery Wash Bag
  • Laundry Bag Material: Nylon
  • Overall Length: 16 1/2 in
  • Overall Width: 6 in
  • Color: White
  • Laundry Bag Closure: Zipper
  • Material: Mesh
  • Item: Hosiery Wash Bag
  • Country of Origin (subject to change): China

Description

Mesh Wash Bags, Hosiery Wash Bag, White, Overall Length 16 1/2 in, Overall Width 6 in, Laundry Bag Material Nylon, Laundry Bag Closure Zipper

Reviews of Honey-Can-Do #LBG-01146