KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ironing Board, 32 x 12 In

HONEY-CAN-DO| Zoro #: G0449547| Mfr #: BRD-01294

$10.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 12"
Item: Ironing Board
Includes: Iron Rest
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0449547 Mfr #: BRD-01294
Width: 12"Item: Ironing Board
Includes: Iron RestType: Tabletop
Package Quantity: 1Length: 32"
Country of Origin (subject to change): China

Description

Ironing Board, Tabletop, Length 32 In, Width 12 In, Includes Iron Rest

Reviews