KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ironing Board, 54 x 13 In

HONEY-CAN-DO| Zoro #: G1484901| Mfr #: BRD-01295

$24.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: (1) Pad, (1) Cover
Type: Rust Resistant
Item: Ironing Board
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1484901 Mfr #: BRD-01295
Includes: (1) Pad, (1) CoverType: Rust Resistant
Item: Ironing BoardWidth: 13"
Length: 54"Package Quantity: 1
Country of Origin (subject to change): China

Description

Ironing Board, Rust Resistant, Length 54 In, Width 13 In

Reviews