Ironing Board Cover, 54 x 15 In

HONEY-CAN-DO| Zoro #: G0806556| Mfr #: IBC-01283

$7.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0806556 Mfr #: IBC-01283
Includes: (1) Pad, (1) CoverWidth: 15"
Type: -Length: 54"
Item: Ironing Board CoverCountry of Origin (subject to change): China

Product Description

Ironing Board Cover, Length 54 In, Width 15 In, Includes (1)Pad

Product Reviews

Save 15%. Sign up for Z-mail.