BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ironing Board Cover, 54 x 15 In

HONEY-CAN-DO| Zoro #: G0347627| Mfr #: IBC-01287

$11.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 15"Type: Fire RetardantLength: 54"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0347627 Mfr #: IBC-01287
Width: 15"Type: Fire Retardant
Length: 54"Includes: (1) Pad, (1) Cover
Item: Ironing Board CoverPackage Quantity: 1
Country of Origin (subject to change): China

Description

Ironing Board Cover, Fire Retardant, Length 54 In, Width 15 In, Includes (1)Pad

Reviews