BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Laundry Bag, Green, Mesh

HONEY-CAN-DO| Zoro #: G2466371| Mfr #: LBG-01163

$3.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenOverall Width: 24"Material: Mesh
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2466371 Mfr #: LBG-01163
Color: GreenOverall Width: 24"
Material: MeshOverall Length: 36"
Item: Mesh Laundry BagType: Large Capactiy
Country of Origin (subject to change): China

Description

Laundry Bags, Mesh Laundry Bag, Green, Overall Length 36 In., Overall Width 24 In., Laundry Bag Material Heavy Weight Polyester, Laundry Bag Closure Drawstring

Reviews