Laundry Bag, White, Mesh

HONEY-CAN-DO| Zoro #: G1632084| Mfr #: LBG-01142

$2.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 24"
Type: Large Capacity
Item: Mesh Laundry Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1632084 Mfr #: LBG-01142
Overall Width: 24"Type: Large Capacity
Item: Mesh Laundry BagColor: White
Overall Length: 36"Material: Mesh
Country of Origin (subject to change): China

Description

Laundry Bag, White, Overall Length 24 In., Overall Width 36 In.Material Mesh, Type Large Capacity

Reviews