KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Laundry Bag, White, Nylon

HONEY-CAN-DO| Zoro #: G1662351| Mfr #: LBG-01143

$6.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 36"
Type: Large Capacity
Item: Mesh Laundry Bag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1662351 Mfr #: LBG-01143
Overall Length: 36"Type: Large Capacity
Item: Mesh Laundry BagOverall Width: 24"
Material: NylonColor: White
Country of Origin (subject to change): China

Description

Laundry Bag, WhiteOverall Length 36 In., Overall Width 24 In.Material Nylon, Type Large Capacity

Reviews