SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Security Hangers, Brown, PK72

HONEY-CAN-DO| Zoro #: G0189856| Mfr #: HNG-01359

$41.30 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Plastic HangersFinish: BrownMaterial: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189856 Mfr #: HNG-01359
Item: Plastic HangersFinish: Brown
Material: PlasticWidth (In.): 17
Depth (In.): 13/64For Use With: -
Type: Open HookCountry of Origin (subject to change): China

Description

Security Hangers, Open Hook, Depth 13/64 In., Width 17 In., Material Plastic, Brown Finish, Package Quantity 72

Reviews