KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Security Hangers, Brown, PK72

HONEY-CAN-DO| Zoro #: G0189874| Mfr #: HNG-01361

$51.87 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Open Hook
Width (In.): 17
Depth (In.): 13/64
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189874 Mfr #: HNG-01361
Type: Open HookWidth (In.): 17
Depth (In.): 13/64Finish: Brown
Item: Plastic Hangers with ClipsMaterial: Plastic
Country of Origin (subject to change): China

Description

Security Hangers, Open Hook, Depth 13/64 In., Width 17 In., Material Plastic, Brown Finish, Package Quantity 72

Reviews