KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Security Hangers, Cherry, PK24

HONEY-CAN-DO| Zoro #: G0189795| Mfr #: HNG-01734

$28.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 17
Type: Closed Hook
Item: Security Hangers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189795 Mfr #: HNG-01734
Width (In.): 17Type: Closed Hook
Item: Security HangersMaterial: Wood, Rubber
Finish: CherryDepth (In.): 13/64
For Use With: -Country of Origin (subject to change): China

Description

Security Hangers, Closed Hook, Depth (In.) 13/64, Width (In.) 17, Material Wood, Rubber, Cherry Finish, For Use With -, Package Quantity 24

Reviews