Security Hangers, Cherry, PK24

HONEY-CAN-DO| Zoro #: G0189813| Mfr #: HNG-01736

$55.31 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Closed Hook
Item: Security Hangers
Width (In.): 17
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189813 Mfr #: HNG-01736
Type: Closed HookItem: Security Hangers
Width (In.): 17Finish: Cherry
Depth (In.): 13/64Material: Wood
Country of Origin (subject to change): China

Description

Security Hangers, Closed Hook, Depth 13/64 In., Width 17 In., Material Wood, Cherry Finish, Package Quantity 24

Reviews