SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Security Hangers, Maple, PK24

HONEY-CAN-DO| Zoro #: G0189822| Mfr #: HNG-01737

$30.61 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Security HangersFinish: MapleMaterial: Wood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189822 Mfr #: HNG-01737
Item: Security HangersFinish: Maple
Material: WoodWidth (In.): 17
Depth (In.): 13/64Type: Closed Hook
Country of Origin (subject to change): China

Description

Security Hangers, Closed Hook, Depth 13/64 In., Width 17 In., Material Wood, Maple Finish, Package Quantity 24

Reviews