Security Hangers, White, PK72

HONEY-CAN-DO| Zoro #: G0189865| Mfr #: HNG-01360

$54.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width (In.): 17
Type: Open Hook
Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189865 Mfr #: HNG-01360
Width (In.): 17Type: Open Hook
Material: PlasticFinish: White
Item: Plastic Hangers with ClipsDepth (In.): 13/64
Country of Origin (subject to change): China

Description

Security Hangers, Open Hook, Depth 13/64 In., Width 17 In., Material Plastic, White Finish, Package Quantity 72

Reviews