Honey-Can-Do
Short Garment Bag
- Zoro #: G4594344
- Mfr #: SFT-01415
Tap to zoom
Hover or click to zoom
$12.96
- Item - Laundry Bags: Garment Bag
- Laundry Bag Material: Plastic
- Overall Length: 42 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.96
Honey-Can-Do #SFT-01415 Specifications
- Zoro #: G4594344
- Mfr #: SFT-01415
- Item - Laundry Bags: Garment Bag
- Laundry Bag Material: Plastic
- Overall Length: 42 in
- Overall Width: 12 in
- Color: Clear
- Laundry Bag Closure: Zipper
- Material: Plastic
- Item: Garment Bag
- Country of Origin (subject to change): China
Description
Hanging Garment Bags, Garment Bag, Clear, Overall Length 42 in, Overall Width 12 in, Laundry Bag Material Plastic, Laundry Bag Closure Zipper
Reviews of Honey-Can-Do #SFT-01415
Explore more
- Honey-Can-Do Laundry Bag, White, Cotton LBG-01140
- Honey-Can-Do Vacuum Storage Bag, Extra Large VAC-01299
- Honey-Can-Do Vacuum Storage Bag, Jumbo VAC-01303
- Honey-Can-Do Sweater Wash Bag LBG-01144
- Honey-Can-Do Laundry Bag, Blue LBG-01161
- Honey-Can-Do Hosiery Wash Bag LBG-01146
- Honey-Can-Do Laundry Bag, Green, Mesh LBG-01163
- Honey-Can-Do Vacuum Storage Bag, Large VAC-01300
- Homz Bag Lingerie 15X18 1220187
- Hbd Inc. Impervious 40X40 Blue Drawcord Bag HD254680
- Rubbermaid Commercial Zippered Vinyl Cleaning Cart Bag, 24 gal, 17.25" x 30.5", Yellow 1966719
- Honey-Can-Do Laundry Bags