Honey-Can-Do
Shower Tote, Blue
- Zoro #: G4595814
- Mfr #: SFT-01103
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.50
Honey-Can-Do #SFT-01103 Specifications
- Zoro #: G4595814
- Mfr #: SFT-01103
- Color: Blue
- Material: Mesh
- Item: Shower Tote
- Length: 9 in
- Width: 8 in
- Length (Straight Wireway): 9 in
- Product Type: Shower Tote
- Country of Origin (subject to change): China
Description
Shower Tote, Color Blue, Material Mesh, Length 9 in, Width 8 in
Reviews of Honey-Can-Do #SFT-01103
Explore more
- Honey-Can-Do Mesh Wash Bag Set LBG-01148
- Honey-Can-Do Drawers for Organizer, Black SFT-01248
- Honey-Can-Do Drawers for Organizer, White SFT-01241
- Honey-Can-Do Lingerie Wash Bag LBG-01145
- Honey-Can-Do Vacuum Storage Bag Combo VAC-01302
- Honey-Can-Do Short Garment Bag SFT-01415
- Honey-Can-Do Vacuum Storage Bag Combo VAC-01301
- Honey-Can-Do Bra Wash Bag LBG-01147
- Homz Bag Lingerie 15X18 1220187
- Hbd Inc. Impervious 30X40 Blue Drawcord Bag HD184680
- Medegen Medical Products Laundry Bag, 38x46", 16 ga., Yellow, PK250 RS384616Y
- Honey-Can-Do Laundry Bags