Honey-Can-Do

Zip Seal Plastic Vacuum Storage Bag Set Clear


$11.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Laundry Bag Material Plastic
  • Overall Length 22 1/2 in, 33 1/2 in
  • Overall Width 17-3/4 in; 21-1/4 in
  • Color Clear
  • Laundry Bag Closure Zip Seal
See all product information