customer-service Help
Honey-Can-Do

Vacuum Storage Bag, Large

Honey-Can-Do Vacuum Storage Bag,  Large VAC-01300
Hover or click to zoom Tap to zoom
$13.66
  • Item - Laundry Bags: Vacuum Storage Bag
  • Laundry Bag Material: Plastic
  • Overall Length: 33 1/2 in
See full product details
Orders over $75 ship free.

Total: $13.66

Honey-Can-Do #VAC-01300 Specifications

  • Item - Laundry Bags: Vacuum Storage Bag
  • Laundry Bag Material: Plastic
  • Overall Length: 33 1/2 in
  • Overall Width: 21 1/4 in
  • Color: Clear
  • Laundry Bag Closure: Zip Seal
  • Type: Large
  • Material: Plastic
  • Item: Vacuum Storage Bag
  • Country of Origin (subject to change): China

Description

Clothing Storage Bags, Vacuum Storage Bag, Clear, Overall Length 33 1/2 in, Overall Width 21 1/4 in, Laundry Bag Material Plastic, Laundry Bag Closure Zip Seal

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Honey-Can-Do #VAC-01300