HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Wood Suit Hanger, Cherry, PK6

HONEY-CAN-DO| Zoro #: G0189752| Mfr #: HNGT01265

$14.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 17
Depth (In.): 13/64
Type: Open Hook
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189752 Mfr #: HNGT01265
Width (In.): 17Depth (In.): 13/64
Type: Open HookMaterial: Wood
Item: Wood Suit HangersFinish: Cherry
Country of Origin (subject to change): China

Description

Wood Suit Hangers, Open Hook, Depth 13/64 In., Width 17 In., Material Wood, Cherry Finish, Package Quantity 6

Reviews