Wood Suit Hanger, Maple, PK12

HONEY-CAN-DO| Zoro #: G0189761| Mfr #: HNGT01209

$13.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 17
Type: Open Hook
Item: Wood Suit Hangers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0189761 Mfr #: HNGT01209
Width (In.): 17Type: Open Hook
Item: Wood Suit HangersPacks per Case: 4
Pack Count: 3Material: Wood
Finish: MapleDepth (In.): 13/64
For Use With: -Country of Origin (subject to change): China

Description

Wood Suit Hangers, Open Hook, Depth (In.) 13/64, Width (In.) 17, Material Wood, Maple Finish, For Use With -, Pack Count 3, Packs per Case 4, Package Quantity 12

Reviews