20 K Ohm Remote Sensor, Wall Module, White

HONEYWELL| Zoro #: G1956421| Mfr #: TR21

$16.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1956421 Mfr #: TR21
Remarks: Replaces Model (6WY20) T7770A1006, 20 K Ohm NTC Non-Linear TempNominal Sensor Ohms @ 75F: -
Sensor Type: Non-linear, Temperature Sensing OnlyTerminal Designations: 1 and 2
Item: Remote SensorType: Wall Module
Color: WhiteHeight (In.): 4-9/16
Width (In.): 3Depth (In.): 7/8
Operating Temp. Range (F): 45 to 99Includes: -
Display Temp. Range (F): -Input Voltage: -
Length (In.): -Thread NPT: -
Fan Switching: -Country of Origin (subject to change): Mexico

Product Description

Remote Sensor, Wall Module, Replaces Model (10322) T7770A1006, 20 K Ohm NTC Non-Linear Temp, Color White, Height (In.) 4-9/16, Width (In.) 3, Depth (In.) 7/8, Length (In.) -, Dia. (In.) -, Operating Temp. Range (F) 45 to 99, Display Temp. Range (F) -, -, -, Input Voltage -, Sensor Type Non-linear, Temperature Sensing Only, 1 and 2, -, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.