Honeywell
21x25x6 Synthetic Furnace Air Cleaner Filter, MERV 11
- Zoro #: G3668987
- Mfr #: POPUP2200
Hover or click to zoom Tap to zoom
$36.00
- Actual Height: 21 1/16 in
- Actual Width: 24 15/16 in
- Air Filter Item: Furnace Air Cleaner Filter
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $36.00
Honeywell #POPUP2200 Specifications
- Zoro #: G3668987
- Mfr #: POPUP2200
- Actual Height: 21 1/16 in
- Actual Width: 24 15/16 in
- Air Filter Item: Furnace Air Cleaner Filter
- Filter Frame Color: Black
- Common Applications: Furnace Air Cleaner
- Filters Out: Auto Emission Particulates, Dust
- Final Recommended Resistance: 0.12 in wc
- For Use With (Systems): Honeywell F100B1024, Honeywell F100F1020, Honeywell F100F2036, Honeywell F150E1018
- Frame or Header Material: Plastic
- Media Color: White
- Media Material: Synthetic
- Nominal Depth: 6 in
- Nominal Filter Size: 21x25x6
- Nominal Height: 21 in
- Nominal Width: 25 in
- OEM Replacement For (Filters): Honeywell F100B1008, Honeywell F100F1004, Honeywell F100F2028, Honeywell F150E1000
- Removes Particles Down To: 1.0 to 3.0 microns
- Standards: Refrigerating and Air-Conditioning Engineers Standard 522-1999
- Fits OEM Housing: Honeywell F100B1024, F100F1020, F100F2036, F150E1018
- Frame Included: Yes
- Performance Rating: MERV 11
- Actual Filter Size: 21-1/16 in x 24-15/16 in x 5-5/16 in
- Style - Air Filters: Panel
- Filter Efficiency - Air Filters: 85 %
- MERV: 11
- Air Filter Media Type: Synthetic
- Actual Depth: 5 5/16 in
- OEM Replacement For: Honeywell F100F1004, F100B1008, F150E1000, F100F2028
- Media Area: 43.7 sq ft
- Item: Furnace Air Cleaner Filter
- For Use With: Mfr. No. Space-Gard 2200, 2120, 2250, Lennox PMAC20, General-Aire AC-1
- Filters Down To: 0.3 micron
- Filter Type: Panel
- Pack Quantity: 1
- Frame Material: Plastic
- Compatible Grainger Part Number: 2TE82, 33R193
- Includes Frame: Yes
- Compatible Manufacturer Model Number: F100B1024, F100F1020, F100F2036, F150E1018
- Number of Filters: 1
- Product Type: Furnace Air Cleaner Filter
- Country of Origin (subject to change): Mexico
Description
Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 21x25x6, Filter Efficiency - Air Filters 85 Percent, Media Material Synthetic, Frame or Header Material Plastic, Common Applications Furnace Air Cleaner, For Use With (Systems) Honeywell F100B1024, Honeywell F100F1020, Honeywell F100F2036, Honeywell F150E1018, OEM Replacement For (Filters) Honeywell F100B1008, Honeywell F100F1004, Honeywell F100F2028, Honeywell F150E1000, Media Color White
Reviews of Honeywell #POPUP2200
Explore more
- HONEYWELL Honeywell DPFW16X25X5 Replacement Filter Merv 8; Pack Of 2 DPFW16X25X5
- HONEYWELL 20x25x4 Fiberglass Ultra Efficiency Air Filter CF200A1016/E
- HONEYWELL Honeywell DPFW21.5X27.5X5 Merv Media Filter; Pack Of 2 DPFW21.5X27.5X5
- HONEYWELL Honeywell DPFG20X20X5AM11 Merv 11 Fc40R1003 Return Grille Filter; Pack Of 2 DPFG20X20X5AM11
- HONEYWELL Honeywell DPFW12.5X20X5 Air Filters Merv 8; Pack Of 2 DPFW12.5X20X5
- ACCUMULAIR Pleated Air Filter, 14" x 36" x 2", 6 Pack FO14X36X2_6
- ALL-FILTERS, INC. 20X24X2 MERV 10 Pleated AC Furnace Air Filter, 6PK 20242.10 6PK
- ALL-FILTERS, INC. 15X25X1 Merv 8 Pleated AC Furnace Air Filter, 4PK 15251.8 4PK
- HONEYWELL Honeywell DPFG16X25X5AM8 Merv 8 Fc40R1060 Return Grille Filter; Pack Of 2 DPFG16X25X5AM8
- AIR HANDLER 20x25x2 Synthetic Pleated Air Filter, MERV 10 4YUY6
- Honeywell Pleated Air Filters