5000 Series, Sweat, Sz ID 1/2In

HONEYWELL| Zoro #: G0345712| Mfr #: V8043A5011

$101.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0345712 Mfr #: V8043A5011
Width (In.): 2-3/8Voltage: 24
Includes: 1/2" Conduit Conection, Manual Opening Lever, Spring ReturnItem: Motorized Zone Valve
Type: Normally ClosedHeight (In.): 5-3/4
Depth (In.): 3-1/2Coefficient of Volume: 3.5
Max. Water Temp. (Deg. F): 200Electrical Connections: 18" Leads
Agency Compliance: CSA, ULConnection Type/Size (In.): Sweat 1/2
Country of Origin (subject to change): Hungary

Product Description

5000 Series, Sweat, Solder Connection Sz ID 1/2 In, Height 5 3/4 In, Width 2 3/8 In, Depth 3 1/2 In, Steam Capacity 3.5 Lb/Hr, Max Water Temp 200 Deg F, Voltage 24, Electrical Connections 18 In Leads, Includes Quick-Fit Zone Valve

Product Reviews

Save 15%. Sign up for Z-mail.