5000 Series, Sweat, Sz ID 3/4In

HONEYWELL| Zoro #: G0490305| Mfr #: V8043F5093

$88.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0490305 Mfr #: V8043F5093
Width (In.): 2-3/8Safe Working Water PSI: -
Voltage: 24Includes: 1/2" Conduit Conection, Manual Opening Lever, Spring Return
Item: Motorized Zone ValveType: Normally Closed
Height (In.): 5-3/4Depth (In.): 3-1/2
Coefficient of Volume: 8Max. Water Temp. (Deg. F): 200
Electrical Connections: Terminal BoardAgency Compliance: CSA, UL
Connection Type/Size (In.): Sweat 3/4Motor Type: -
Steam Capacity (Lb./Hr.): -Safe Working Steam PSI: -
Country of Origin (subject to change): Hungary

Product Description

5000 Series, Sweat, Solder Connection Sz ID 3/4 In, Height 5 3/4 In, Width 2 3/8 In, Depth 3 1/2 In, Steam Capacity 8 Lb/Hr, Max Water Temp 200 Deg F, Voltage 24, Electrical Connections Terminal Block, Includes Quick-Fit Zone Valve

Product Reviews

Save 15%. Sign up for Z-mail.