Antistatic Gloves, Gray, 2XL, PR

HONEYWELL| Zoro #: G0058965| Mfr #: NF15ESD/11XXL

$5.45 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Coverage: Palm
Standards: EN 1149
Material: Nylon/Thunderon(R) Shell
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0058965 Mfr #: NF15ESD/11XXL
Coating Coverage: PalmStandards: EN 1149
Material: Nylon/Thunderon(R) ShellColor: Gray/White
Length: 20-1/2"Cuff: Rolled
Size: 2XLCoating Material: Polyurethane
Application: Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics IndustriesCountry of Origin (subject to change): China

Description

Antistatic Gloves, Material Nylon/Thunderon(r) Shell, 2XL, , Coating Material Polyurethane, Coating Coverage Palm, Gray/White, Rolled Cuff, Standards EN 1149, 1 Pair

Reviews