Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Antistatic Gloves, Gray, XS, PR

HONEYWELL| Zoro #: G0058913| Mfr #: NF15ESD/6XS

$8.05 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Coverage: Palm
Standards: EN 1149
Material: Nylon/Thunderon(R) Shell
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0058913 Mfr #: NF15ESD/6XS
Coating Coverage: PalmStandards: EN 1149
Material: Nylon/Thunderon(R) ShellColor: Gray/White
Length: 20-1/2"Cuff: Rolled
Size: XSCoating Material: Polyurethane
Application: Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics IndustriesCountry of Origin (subject to change): China

Description

Antistatic Gloves, Material Nylon/Thunderon(R) Shell, XS, Coating Material Polyurethane, Coating Coverage Palm, Gray/White, Rolled Cuff, Standards EN 1149, 1 Pair

Reviews