Aquastat Controller, 1 1/2 In Insulation

HONEYWELL| Zoro #: G1937363| Mfr #: L4006B1007

$128.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1937363 Mfr #: L4006B1007
Item: Immersion ControllerType: Boiler-Mounted, High or Low Limit, and Circulator Delay
Temp. Range: 100 Degrees to 240 Degrees FDifferential: 5 Degrees F Fixed
Application: CirculatorRequires: 1-1/2" Insulation
Includes: 1 1/2" (38 Mm) InsulationBulb Size (In.): 3/8 X 2 7/8
Humidity Range (% RH): -Height (In.): 8-5/8
Depth (In.): 2-1/8Width (In.): 2
Full Load Amps @ 120VAC: 8Full Load Amps @ 240VAC: 5.1
Locked Rotor Amps @ 120V: 48Locked Rotor Amps @ 240V: 30.6
Millvolt: 025 A @ 025 To 12 VdcMounting: Horizontal or Vertical
Spud Size (In.): 1/2System Switching: SPST
Insulation Depth (In.): 15Agency Compliance: UL & CSA
Country of Origin (subject to change): Mexico

Product Description

Aquastat Controller, Circulator Controller, Height 8 5/8 In, Depth 2 1/8 In, Width 2 In, Temp Range 100 - 240 F, Differential 5 Fixed, Full Load Amps @ 120V 8, Locked Rotor Amps @ 120V 48, Full Load Amps @ 240VAC 5.1, Locked Rotor Amps @ 240V 30.6, Horizontal or Vertical Mounting, Circulator, Includes 1 1/2 In Insulation

Product Reviews