Aquastat Controller, 3 In Insulation

HONEYWELL| Zoro #: G1725491| Mfr #: L4006A1132

$133.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1725491 Mfr #: L4006A1132
Item: Immersion ControllerType: Boiler-Mounted, High or Low Limit
Temp. Range: 100 Degrees to 240 Degrees FDifferential: 5 Degrees F Fixed
Application: High Or Low LimitRequires: 3" Insulation, Stop Factory-Set at 160 Degrees F
Includes: 3" (76 Mm) Insulation, Stop Factory-Set At 160 F (71 C)Bulb Size (In.): 3/8 x 2 7/8
Height (In.): 8-5/8Depth (In.): 2-1/8
Width (In.): 2Full Load Amps @ 120VAC: 8
Full Load Amps @ 240VAC: 5.1Locked Rotor Amps @ 120V: 48
Locked Rotor Amps @ 240V: 30.6Millvolt: 025 A @ 025 To 12 Vdc
Mounting: Horizontal or VerticalSpud Size (In.): 3/4 Npt
System Switching: SPSTInsulation Depth (In.): 3
Agency Compliance: UL & CSACountry of Origin (subject to change): Mexico

Product Description

Aquastat Controller, High Limit Or Low Limit Control, Height 8 5/8 In, Depth 2 1/8 In, Width 2 In, Temp Range 100 - 240 F, Differential 5 Fixed, Full Load Amps @ 120V 8, Locked Rotor Amps @ 120V 48, Full Load Amps @ 240VAC 5.1, Locked Rotor Amps @ 240V 30.6, Horizontal or Vertical Mounting, High Or Low Limit, Includes 3 In Insulation, Stop Factory-Set At 160 F