Aquastat Controller, Well Adapter

HONEYWELL| Zoro #: G1849373| Mfr #: L4006E1067

$132.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1849373 Mfr #: L4006E1067
Item: Immersion ControllerType: Boiler-Mounted, High Limit, Manual Reset
Temp. Range: 130 Degrees to 270 Degrees FDifferential: Manual Reset
Application: High Limit, Manual ResetRequires: 3" Insulation, Stop Factory-Set at 250 Degrees F Well Adapter and Heat-Conductive Compound
Includes: 3" (76 Mm) Insulation, Stop Factory-Set At 250 F (121 C), Well Adapter And Heat-Conductive CompoundBulb Size (In.): 3/8 x 2 7/8
Height (In.): 8-5/8Depth (In.): 2-1/8
Width (In.): 2Full Load Amps @ 120VAC: 8
Full Load Amps @ 240VAC: 13Locked Rotor Amps @ 120V: 48
Locked Rotor Amps @ 240V: 30.6Millvolt: 025 A @ 025 To 12 Vdc
Mounting: Horizontal or VerticalSystem Switching: SPST
Insulation Depth (In.): 3Agency Compliance: UL & CSA
Country of Origin (subject to change): Mexico

Product Description

Immersion Controller, Boiler-Mounted, High Limit, Manual Reset, Height (In.) 8-5/8, Depth (In.) 2-1/8, Width (In.) 2, Temp. Range 130 Degrees to 270 Degrees F, Differential Manual Reset, 8, 13, 48, 30.6, 025 A @ 025 To 12 Vdc, Horizontal or Vertical, High Limit, Manual Reset, Requires 3 In. Insulation, Stop Factory-Set at 250 Degrees F Well Adapter and Heat-Conductive Compound, Includes 3 In. (76 Mm) Insulation, Stop Factory-Set At 250 F (121 C), Well Adapter And Heat-Conductive Compound