Automatic Air Vent

HONEYWELL| Zoro #: G2443795| Mfr #: EA122A1002

$25.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2443795 Mfr #: EA122A1002
Item: Hydronic Air VentType: Automatic
(M)NPT Connection (In.): 1/8Connection: 1/8" (M)NPT
Overall Height (In.): 5-1/4Max. Temp. (F): 230
Max. Pressure (PSI): 90Material: Thermoplastic
Country of Origin (subject to change): Germany

Product Description

Automatic Air Vent, NPT Connection (M) 1/8 Inch, Maximum Temperature 230 Degrees Fahrenheit, Maximum Pressure 90 PSI, Built In Shutoff, Leakage Guard

Product Reviews

Save 15%. Sign up for Z-mail.