Bag Assembly, Use With L8124

HONEYWELL |Zoro #: G1809552|Mfr #: 4074EUS

$3.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1809552 Mfr #: 4074EUS
Item: AccessoryType: Bag Assembly, 1/4" Quick-Connect Screw Terminals, Use with L8124
Temp. Range: -Differential: -
Application: Use with L8124Requires: -
Includes: ScrewsBulb Size (In.): -
Humidity Range (% RH): -Height (In.): -
Depth (In.): -Width (In.): -
Full Load Amps @ 120V: -Full Load Amps @ 240VAC: -
Locked Rotor Amps @ 120V: -Locked Rotor Amps @ 240V: -
Millvolt: -Mounting: -
Spud Size (In.): -System Switching: -
Insulation Depth (In.): -Agency Compliance: -
Country of Origin (subject to change): United States

Product Description

Bag Assembly, 1/4 In Quick Connect Screw Terminals, Use With L8124, Includes Screws

Product Reviews