KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ball Valve Lockout, 1-1/2 to 2-1/2, Green

HONEYWELL| Zoro #: G0714682| Mfr #: BS02G

$26.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-3/4"
Handle Width: 7/8"
Fits Pipe Size: 1-1/2" to 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0714682 Mfr #: BS02G
Width: 3-3/4"Handle Width: 7/8"
Fits Pipe Size: 1-1/2" to 2-1/2"Color: Green
Padlock Shackle Max. Dia.: 5/16"Temp. Range: -50 Degrees to 360 Degrees F
Fits Handle Size: 1-1/2" to 2-1/2"Item: Ball Valve Lockout
For Use With: Ball ValvesMax. Number of Padlocks: 1
Height: 5"Material: polypropylene
Country of Origin (subject to change): Mexico

Description

Valve Lockout, Green, Material Polypropylene, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 5/16 In., Fits Pipe Size 1-1/2 In. to 2-1/2 In., Handle Width 7/8 In., Height 5 In., Width 3-3/4 In., Temp. Range -50 Degrees to 360 Degrees F, For Use With Ball Valves

Reviews