KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ball Valve Lockout, 3/8 to 1-1/4, Blue

HONEYWELL| Zoro #: G2019832| Mfr #: BS01B

$13.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-1/10"
Temp. Range: -50 Degrees to 360 Degrees F
Item: Ball Valve Lockout
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2019832 Mfr #: BS01B
Width: 3-1/10"Temp. Range: -50 Degrees to 360 Degrees F
Item: Ball Valve LockoutHandle Width: 7/8"
For Use With: Ball ValvesColor: Blue
Height: 3-1/4"Fits Pipe Size: 3/8" to 1-1/4"
Material: polypropyleneCountry of Origin (subject to change): Mexico

Description

Ball Valve Lockout, Blue, Material Polypropylene, Fits Pipe Size 3/8 In. to 1-1/4 In., Handle Width 7/8 In., Height 3-1/4 In., Width 3-1/10 In., Temp. Range -50 Degrees to 360 Degrees F, For Use With Ball Valves

Reviews