Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bib Apron, 26 In. L, 34 In. W

  • Zoro #: G0416421
  • Mfr #: A2634
Honeywell Bib Apron, 26 In. L, 34 In. W A2634
Honeywell Bib Apron, 26 In. L, 34 In. W A2634
$335.53
  • Promotion Restriction: Not eligible for promotion
  • Width: 34 in
  • Size: 26" x 34"
See full product details
This item ships free.

Honeywell #A2634 Specifications

  • Zoro #: G0416421
  • Mfr #: A2634
Promotion Restriction: Not eligible for promotion Width: 34 in
Size: 26" x 34" Length: 26 in
Item: Bib Apron Color: Silver
Material: Stainless Steel/Metal Mesh Country of Origin (subject to change): Slovakia
Feedback Help us improve our product information

Description

Bib Apron, Length 26 In., Width 34 In., Color Silver, Material Stainless Steel/Metal Mesh, Size Universal

Reviews of Honeywell #A2634