THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Bib Apron, Silver, 45 In. L

HONEYWELL| Zoro #: G2022772| Mfr #: SSA

$17.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 2.75 mil
Material: Polyethylene/EVOH
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2022772 Mfr #: SSA
Thickness: 2.75 milMaterial: Polyethylene/EVOH
Color: GrayClosure Type: Ties
Length: 45"Seam Style: Sealed
Size: 45" x 36"Number of Pockets: 0
Color Family: SilversWidth: 35"
Country of Origin (subject to change): Mexico

Description

Bib Apron, Length 45 In., Width 35 In., Silver, Polyethylene/EVOH, 2.75 mil Thickness, Ties Closure Type, Number of Pockets 0, Sealed Seam Style, Size M

Reviews