SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bibbed Fire Hood, Bronze, PBI(R)/Lenzing Flame Resistant(R)

HONEYWELL| Zoro #: G0699106| Mfr #: HD-PLPL-SQ

$81.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Bibbed Fire HoodSize: UniversalColor: Tan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0699106 Mfr #: HD-PLPL-SQ
Item: Bibbed Fire HoodSize: Universal
Color: TanHazard Risk Category (HRC): 2
Fabric Weight: 5.7 oz.Length: 20"
ATPV Rating: 8.8 cal./cm2Style: Notched Shoulder
Material: PBI(R)/Lenzing FR(R)Standards: NFPA 1971 - 2007
Country of Origin (subject to change): United States

Description

Bibbed Fire Hood, Notched Shoulder, Size Universal, Length 20 In., Bronze, Fabric Weight 5.7 oz., Material PBI(R)/Lenzing FR(R), ATPV Rating 8.8 cal./cm2, Hazard Risk Category (HRC) 2, Standards NFPA 1971 - 2007

Reviews