This item is Discontinued.

Honeywell Bw Multi-Gas Detector, 18 to 20 hr Battery Life, Black QT-XW00-R-B-NA

Multi-Gas Detector, 18 to 20 hr Battery Life, Black (Discontinued)

  • Mfr # QT-XW00-R-B-NA
  • Zoro # G2951825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QT-XW00-R-B-NA
Zoro #
G2951825
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
3.19 in
Overall Height
5.13 in
Overall Depth
1.88 in

Details

Standards
CSA Class 1, Div. 1 Gr. A, B, C & D, ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4, INMETRO BR-Ex ia IIC T4
Battery Life
18 to 20 hr
Sensor Range
LEL 0 to 100% 0 to 5.0% v/v, O2 0 to 30.0%
Alarm Type
Audible, Vibrating, Visual
Resolution
1% LEL, Oxygen 0.1% vol
Alarm Setting
Adjustable
Includes
Calibration Cap, Charger Wall Plug, Screwdriver, Tubing
Housing Color
Black
Features
Comprehensive Data Logging and Event Logging, Concussion Proof Boot, IntelliFlash Verifies Operation and Compliance, Monitors Up to Four Hazards
Item
Multi-Gas Detector
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Power Source
Battery
Chemical Formula
O2
Operating Temperature - Maximum
122 Degrees F
Display Screen Type
LCD
Number of Gases Detected
2
Operating Temperature - Minimum
-4 Degrees F
Measurement Range
LEL 0 to 100% 0 to 5% vol, Oxygen (0 to 30% vol)
Operating Humidity - Maximum
100 %
Alarm Setting Adjustment
Adjustable Alarm Setting
Temperature Code
T4
Data Logger
Yes
Gas Detected
Combustible Gas, Oxygen
Includes Charger
Yes
Resistance Properties
Water Resistant
Operating Humidity - Minimum
10 %
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Battery Chemistry
Lithium Ion Polymer
Display Type
Digital
Alert Type
Light, Sound, Vibration

Description

Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Black, Gas Detected Combustible Gas, Oxygen, Operating Humidity - Maximum 100 Percent, Resistance Properties Water Resistant, Operating Humidity - Minimum 10 Percent, Temperature Code T4, Alarm Setting Adjustable, Battery Life 18 to 20 hr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.