CO2 Sensor, Duct Mount, White

HONEYWELL| Zoro #: G2028844| Mfr #: C7232B1014

$316.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2028844 Mfr #: C7232B1014
Operating Temp. Range (F): 32 to 122Sensor Type: Non-Dispersive Infrared (NDIR)
Item: CO2 SensorLength (In.): 8
Height (In.): 5-5/8Color: White
Input Voltage: 24Type: Duct Mount
Width (In.): 3-5/16Depth (In.): 3-7/16
Country of Origin (subject to change): Sweden

Product Description

CO2 Sensor, Duct Mount, For Use With HVAC Controllers, Color White, Height (In.) 5-5/8, Width (In.) 3-5/16, Depth (In.) 3-7/16, Length (In.) 8, Operating Temp. Range (F) 32 to 122, Input Voltage 24, Sensor Type Non-Dispersive Infrared (NDIR)

Product Reviews

Save 15%. Sign up for Z-mail.