Chemical Resistant Glove, 10 mil, Sz 10, PR

HONEYWELL| Zoro #: G0023861| Mfr #: LA102G/10

$1.89 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Supported / Unsupported: Unsupported
Chemical Resistant Glove Material: Nitrile
Item: Chemical Resistant Gloves
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0023861 Mfr #: LA102G/10
Supported / Unsupported: UnsupportedChemical Resistant Glove Material: Nitrile
Item: Chemical Resistant GlovesCuff: Straight
Color: greenGlove Thickness: 10.00 mil
Glove Size: 10Resists: Abrasion, Cuts, Punctures, Solvents, Caustics and Snags
Special Features: Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural FitApplication: Aerospace and Automotive Degreasing, Automotive Assembling and Painting, Chemical Handling and Processing, Food Processing, Graphic Arts and Print Shop Cleanup, Laboratory, Oil and Grease
Glove Length: 13"Standards: USDA and FDA regulations, 21 CFR, for use in food processing
Glove Texture Location: SmoothLining: Sanitized Interior
Glove Color Family: GreenCountry of Origin (subject to change): China

Description

Chemical Resistant Gloves, Nitrile, Smooth, 10.00 mil, 13 In., Cuff Straight, Lining Sanitized Interior, Glove Size 10, Color Green, Unsupported, Standards USDA and FDA regulations, 21 CFR, for use in food processing, Resists Abrasion, Cuts, Punctures, Solvents, Caustics and Snags, 1 Pair

Reviews