Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 10 mil, Sz 9, PR

  • Zoro #: G0023852
  • Mfr #: LA102G/9
Honeywell Chemical Resistant Glove, 10 mil, Sz 9, PR LA102G/9
Honeywell Chemical Resistant Glove, 10 mil, Sz 9, PR LA102G/9
Honeywell Chemical Resistant Glove, 10 mil, Sz 9, PR LA102G/9
Honeywell Chemical Resistant Glove, 10 mil, Sz 9, PR LA102G/9
$1.98
  • Glove Size: 9
  • Special Features: Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural Fit
  • Supported / Unsupported: Unsupported
See full product details
Orders over $75 ship free.

Honeywell #LA102G/9 Specifications

  • Zoro #: G0023852
  • Mfr #: LA102G/9
Glove Size: 9 Special Features: Free of Latex Proteins, Out Performs Natural Rubber, Neoprene and Vinyl Gloves When Exposed to Solvents, Caustics and Animal Fats, Curved Shaped Hand Provides A Natural Fit
Supported / Unsupported: Unsupported Glove Texture Location: Smooth
Chemical Resistant Glove Material: Nitrile Standards: USDA and FDA Regulations, 21 CFR, for Use In Food Processing
Cuff: Straight Glove Length: 13 in
Chemical Glove Resistant Material: Nitrile Glove Color Family: Green
Glove Thickness: 10.0 mil Item: Chemical Resistant Gloves
Lining: Sanitized Interior Color: Green
Resists: Abrasion; Caustics; Snags; Cuts; Punctures; Solvents Application: Aerospace and Automotive Degreasing, Automotive Assembling and Painting, Chemical Handling and Processing, Food Processing, Graphic Arts and Print Shop Cleanup, Laboratory, Oil and Grease
Size: 9 Length: 13"
For Glove Thickness: 10.00 mil Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Nitrile, Smooth, 10.0 mil, 13 in, Cuff Straight, Lining Sanitized Interior, Glove Size 9, Color Green, Unsupported, Standards USDA and FDA Regulations, 21 CFR, for Use In Food Processing, Resists Abrasion; Caustics; Snags; Cuts; Punctures; Solvents, 1 Pair

Reviews of Honeywell #LA102G/9