Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Chemical Resistant Glove, 12 In, Sz 10, PR
  • Zoro #: G0008696
  • Mfr #: NK803/10
$6.24
  • Standards: USDA and FDA regulations, 21 CFR, for use in food processing
  • Cuff: Pinked
  • Supported / Unsupported: Supported
See full product details
Orders over $50 ship free.

Honeywell #NK803/10 Specifications

  • Zoro #: G0008696
  • Mfr #: NK803/10
Standards: USDA and FDA regulations, 21 CFR, for use in food processing Cuff: Pinked
Supported / Unsupported: Supported Glove Size: 10
Glove Length: 12" Chemical Resistant Glove Material: Nitrile
Lining: Interlock Knit Glove Color Family: Blue
Chemical Glove Resistant Material: Nitrile Color: Blue
Glove Thickness: 40.00 mil Special Features: Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated, Comfortable Fit
Item: Chemical Resistant Gloves Application: Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
Resists: Solvents, Cuts, Snags, Abrasions and Punctures Length: 12"
Size: 10 For Glove Thickness: 40.00 mil
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Nitrile gloves are made of synthetic rubber and are chemical- and puncture-resistant. Honeywell Chemical Resistant Gloves include characteristics like: Color: Blue, Glove Size: 10.

Reviews of Honeywell #NK803/10