Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Chemical Resistant Glove, 12 In, Sz 8, PR
  • Zoro #: G0008671
  • Mfr #: NK803/8-H5
$5.67
  • Item: Chemical Resistant Gloves
  • Resists: Solvents, Cuts, Snags, Abrasions and Punctures
  • Standards: USDA and FDA regulations, 21 CFR, for use in food processing
See full product details
Orders over $50 ship free.

Honeywell #NK803/8-H5 Specifications

  • Zoro #: G0008671
  • Mfr #: NK803/8-H5
Item: Chemical Resistant Gloves Resists: Solvents, Cuts, Snags, Abrasions and Punctures
Standards: USDA and FDA regulations, 21 CFR, for use in food processing Glove Color Family: Blue
Glove Texture Location: Palm and Fingers Cuff: Pinked
Chemical Resistant Glove Material: Nitrile Glove Size: 8
Supported / Unsupported: Supported Lining: Interlock Knit
Special Features: Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated, Comfortable Fit Glove Thickness: 40.00 mil
Glove Length: 12" Application: Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
Chemical Glove Resistant Material: Nitrile Color: Blue
Size: 8 Length: 12"
For Glove Thickness: 40.00 mil Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

There are 2 types of pushbuttons typically used in manufacturing: Non-illuminated pushbuttons and illuminated pushbuttons. Here are some important details for Honeywell Chemical Resistant Gloves. Color: Blue, Glove Size: 8.

Reviews of Honeywell #NK803/8-H5