Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 12 In, Sz 9, PR

  • Zoro #: G0008705
  • Mfr #: NK803/9

$7.64

  • Promotion Restriction: Not eligible for promotion
  • Color: Blue
  • Item: Chemical Resistant Gloves
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell #NK803/9 Specifications

  • Zoro #: G0008705
  • Mfr #: NK803/9
Promotion Restriction: Not eligible for promotion Color: Blue
Item: Chemical Resistant Gloves Glove Size: 9
Standards: USDA and FDA regulations, 21 CFR, for use in food processing Glove Color Family: Blue
Glove Thickness: 40.00 mil Lining: Interlock Knit
Supported / Unsupported: Supported Cuff: Pinked
Glove Length: 12" Resists: Solvents, Cuts, Snags, Abrasions and Punctures
Chemical Glove Resistant Material: Nitrile Chemical Resistant Glove Material: Nitrile
Application: Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General) Special Features: Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated, Comfortable Fit
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Our full selection includes disposable and reusable nitrile gloves, as well as chemical-resistant nitrile gloves. Here are some important details for the Chemical Resistant Gloves : COLOR: Blue, GLOVE SIZE: 9, APPLICATION: Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)

Reviews of Honeywell #NK803/9