Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 12" L, Sz 10, PR

  • Zoro #: G0008775
  • Mfr #: NK803IN/10

$13.96

  • Promotion Restriction: Not eligible for promotion
  • Application: Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
  • Special Features: Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated, Comfortable Fit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Honeywell #NK803IN/10 Specifications

  • Zoro #: G0008775
  • Mfr #: NK803IN/10
Promotion Restriction: Not eligible for promotion Application: Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
Special Features: Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated, Comfortable Fit Lining: Interlock Knit
Item: Chemical Resistant Gloves Supported / Unsupported: Supported
Chemical Resistant Glove Material: Nitrile Color: Blue
Standards: USDA and FDA regulations, 21 CFR, for use in food processing Resists: Solvents, Cuts, Snags, Abrasions and Punctures
Cuff: Trimmed Glove Size: 10
Glove Length: 12" Chemical Glove Resistant Material: Nitrile
Glove Texture Location: Palm and Fingers Glove Color Family: Blue
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

There are 2 types of pushbuttons typically used in manufacturing: Non-illuminated pushbuttons and illuminated pushbuttons. This Chemical Resistant Gloves includes characteristics like: COLOR: Blue, GLOVE SIZE: 10, APPLICATION: Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)

Reviews of Honeywell #NK803IN/10