Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Chemical Resistant Glove, 12" L, Sz 11, PR

HONEYWELL | Zoro #: G0008784 | Mfr #: NK803IN/11

$ 8.74 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Application: Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
  • Color: Blue
  • Supported / Unsupported: Supported
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0008784 Mfr #: NK803IN/11
Application: Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General) Color: Blue
Supported / Unsupported: Supported Glove Texture Location: Palm and Fingers
Glove Length: 12" Cuff: Trimmed
Special Features: Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated, Comfortable Fit Item: Chemical Resistant Gloves
Resists: Solvents, Cuts, Snags, Abrasions and Punctures Glove Size: 11
Glove Color Family: Blue Standards: USDA and FDA regulations, 21 CFR, for use in food processing
Lining: Interlock Knit Chemical Glove Resistant Material: Nitrile
Country of Origin (subject to change): Viet Nam

Description

Chemical Resistant Gloves, Nitrile, Palm and Fingers, 12 In., Cuff Trimmed, Lining Interlock Knit, Glove Size 11, Color Blue, Supported, Standards USDA and FDA Regulations, 21 CFR, for Use In Food Processing, Resists Solvents, Cuts, Snags, Abrasions and Punctures, 1 Pair

Reviews