Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Chemical Resistant Glove, 12" L, Sz 8, PR
  • Zoro #: G0008757
  • Mfr #: NK803IN/8
$10.57
  • Special Features: Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated, Comfortable Fit
  • Glove Size: 8
  • Color: Blue
See full product details
Orders over $50 ship free.

Honeywell #NK803IN/8 Specifications

  • Zoro #: G0008757
  • Mfr #: NK803IN/8
Special Features: Free of Latex Proteins, Insulated Versions Provide Additional Protection From Cold and Heat, True Dip Coated, Comfortable Fit Glove Size: 8
Color: Blue Glove Texture Location: Palm and Fingers
Resists: Solvents, Cuts, Snags, Abrasions and Punctures Standards: USDA and FDA regulations, 21 CFR, for use in food processing
Glove Length: 12" Cuff: Trimmed
Supported / Unsupported: Supported Application: Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
Item: Chemical Resistant Gloves Chemical Resistant Glove Material: Nitrile
Lining: Interlock Knit Glove Color Family: Blue
Chemical Glove Resistant Material: Nitrile Size: 8
Length: 12" Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Nitrile, Palm and Fingers, 12 In., Cuff Trimmed, Lining Interlock Knit, Glove Size 8, Color Blue, Supported, Standards USDA and FDA Regulations, 21 CFR, for Use In Food Processing, Resists Solvents, Cuts, Snags, Abrasions and Punctures, 1 Pair

Reviews of Honeywell #NK803IN/8