Chemical Resistant Glove, 13 mil, Sz 10, PR

HONEYWELL| Zoro #: G0026232| Mfr #: B131/10

$16.05 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Chemical Resistant Gloves
Cuff: Rolled Bead
Glove Texture Location: Smooth
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0026232 Mfr #: B131/10
Item: Chemical Resistant GlovesCuff: Rolled Bead
Glove Texture Location: SmoothSupported / Unsupported: Unsupported
Lining: Sanitized InteriorGlove Size: 10
Application: Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General), for Ketones Found in Machine Shops, Semi Conductor Industry, Propellant Manufacturing, Fuels and Esters Found in Laboratories and the Manufacture of Man Made FibersGlove Length: 11"
Glove Color Family: BlackStandards: Meeting the requirements of MIL-DTL-43976D
Resists: Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or CausticsGlove Thickness: 13.00 mil
Special Features: Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf PalmChemical Resistant Glove Material: Butyl
Color: BlackCountry of Origin (subject to change): United States

Description

Chemical Resistant Gloves, Butyl, Smooth, 13.00 mil, 11 In., Cuff Rolled Bead, Lining Sanitized Interior, Glove Size 10, Color Black, Unsupported, Standards Meeting the requirements of MIL-DTL-43976D, Resists Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics, 1 Pair

Reviews