Honeywell North
11" Chemical Resistant Gloves, Butyl, 9, 1 PR
Mfr # B131/9
Zoro # G0026214
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resistant Glove Material Butyl
- Glove Thickness 13.00 mil
- Length 11"
- Glove Color Family Black
- Supported / Unsupported Unsupported
Explore More Products
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 8, 1 PR B131/8
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 10, 1 PR B131/10
- HONEYWELL NORTH North Silver Shield/4H Gloves Large 16" L WPL262-L
- HONEYWELL NORTH Honeywell North Nitri-Knit 26"L Shoulder-Length Insulated Nitrile Gloves NK803ESIN/10
- HONEYWELL NORTH NITRI-KNIT NK803ES HIGH PERFORMANCE MULTI-DIPPED CHEMICAL RESISTANT GLOVES, SZ 11, AMBIDEXTROUS HAND NK803ES/11
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 8, 1 PR NK803ESIN/8
- HONEYWELL NORTH North® Butyl B131 13 Mil Smooth Finish Butyl Gloves, 11 B131/11
- HONEYWELL NORTH 14-1/2" Chemical Resistant Gloves, Laminated Film, 6, 1 PR SSG/6
- HONEYWELL NORTH CHEMICAL RESISTANT GLOVES, SZ 11, RUBBER, BLACK, UNLINED LINING, 35 CM L, UNSUPPORTED SUPPORT, ROLLE B174/11
- PIP 13" Chemical Resistant Gloves, Nitrile, XL, 12PK 50-N110G/XL
- MAPA 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR LL-301
- Honeywell North Chemical Resistant Gloves