Chemical Resistant Glove, 14 mil, Sz L, PR

HONEYWELL| Zoro #: G1400052| Mfr #: B144RGI/L

$33.56 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Meeting the requirements of MIL-DTL-43976D
Cuff: Rolled Bead
Supported / Unsupported: Unsupported
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1400052 Mfr #: B144RGI/L
Standards: Meeting the requirements of MIL-DTL-43976DCuff: Rolled Bead
Supported / Unsupported: UnsupportedApplication: Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General)
Color: BlackGlove Color Family: Black
Glove Thickness: 14.00 milGlove Size: L
Glove Length: 14"Special Features: Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm
Chemical Resistant Glove Material: ButylResists: Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics
Country of Origin (subject to change): United States

Description

Chemical Resistant Gloves, Butyl, 14.00 mil, 14 In., Cuff Rolled Bead, Glove Size L, Color Black, Unsupported, Standards Meeting the requirements of MIL-DTL-43976D, Resists Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics, 1 Pair

Reviews